




€390.97/ pieceexcl. VAT
€473.07incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 524 |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Height | 65 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 95.6 kN |
Static load rating | 183 kN |
Limiting speed | 2400 rpm |
Reference speed | 1800 rpm |