




€1,443.26/ pieceexcl. VAT
€1,746.34incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 523 |
Inner Diameter | 85 mm |
Outer Diameter | 170 mm |
Height | 97 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 225 kN |
Static load rating | 570 kN |
Limiting speed | 1400 rpm |
Reference speed | 1000 rpm |
€1,497.62/ pieceexcl. VAT
€1,812.12incl. VAT
Estimated delivery date - 10/11/2026