




€374.55/ pieceexcl. VAT
€453.21incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 523 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Height | 64 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 101 kN |
Static load rating | 224 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |
€359.58/ pieceexcl. VAT
€435.09incl. VAT
Estimated delivery date - 10/11/2026