




€239.48/ pieceexcl. VAT
€289.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 523 |
Inner Diameter | 40 mm |
Outer Diameter | 95 mm |
Height | 58 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 81.9 kN |
Static load rating | 170 kN |
Limiting speed | 2600 rpm |
Reference speed | 1800 rpm |
€253.56/ pieceexcl. VAT
€306.81incl. VAT
Estimated delivery date - 10/11/2026