




€182.87/ pieceexcl. VAT
€221.27incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 523 |
Inner Diameter | 35 mm |
Outer Diameter | 85 mm |
Height | 52 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 76.1 kN |
Static load rating | 153 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
€178.69/ pieceexcl. VAT
€216.21incl. VAT
Estimated delivery date - 18/11/2026