




€146.93/ pieceexcl. VAT
€177.79incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 523 |
Inner Diameter | 30 mm |
Outer Diameter | 78 mm |
Height | 49 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 61.8 kN |
Static load rating | 122 kN |
Limiting speed | 3000 rpm |
Reference speed | 2200 rpm |
€143.38/ pieceexcl. VAT
€173.49incl. VAT
Estimated delivery date - 10/11/2026