




€120.76/ pieceexcl. VAT
€146.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 523 |
Inner Diameter | 30 mm |
Outer Diameter | 68 mm |
Height | 44 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 49.4 kN |
Static load rating | 96.5 kN |
Limiting speed | 3400 rpm |
Reference speed | 2400 rpm |
€119.36/ pieceexcl. VAT
€144.43incl. VAT
Estimated delivery date - 10/11/2026