SKF

SKF Thrust ball bearing Double direction 52232 M

  • ERIKS:23757417
  • Manufacturer:7316571073422
Image 1
Image 2
Image 1
Image 2
Double Direction Thrust Ball Bearing. Two thrust ball bearing and cage assemblies complete with two flat seated housing washers and a shaft washer. Separable for easy mounting.
Save to list

€1,867.98/ pieceexcl. VAT

€2,260.26incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
522
Inner Diameter
140 mm
Outer Diameter
225 mm
Height
90 mm
Variant
Double direction
Spherical housing washer
No
with seat washer
No
Cage material
Brass
Dynamic load rating
238 kN
Static load rating
830 kN
Limiting speed
1300 rpm
Reference speed
900 rpm