




€785.86/ pieceexcl. VAT
€950.89incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 100 mm |
Outer Diameter | 170 mm |
Height | 68 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 127 kN |
Static load rating | 390 kN |
Limiting speed | 1700 rpm |
Reference speed | 1200 rpm |
€873.37/ pieceexcl. VAT
€1,056.78incl. VAT
Estimated delivery date - 10/11/2026