




€548.90/ pieceexcl. VAT
€664.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Height | 67 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 119 kN |
Static load rating | 325 kN |
Limiting speed | 1800 rpm |
Reference speed | 1300 rpm |
€686.63/ pieceexcl. VAT
€830.82incl. VAT
Estimated delivery date - 10/11/2026