




€385.24/ pieceexcl. VAT
€466.14incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 75 mm |
Outer Diameter | 135 mm |
Height | 62 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 112 kN |
Static load rating | 290 kN |
Limiting speed | 2000 rpm |
Reference speed | 1500 rpm |
€631.49/ pieceexcl. VAT
€764.10incl. VAT
Estimated delivery date - 10/11/2026