




€259.12/ pieceexcl. VAT
€313.54incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 65 mm |
Outer Diameter | 115 mm |
Height | 48 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 76.1 kN |
Static load rating | 208 kN |
Limiting speed | 3400 rpm |
Reference speed | 2400 rpm |
€423.31/ pieceexcl. VAT
€512.21incl. VAT
Estimated delivery date - 10/11/2026