




€239.03/ pieceexcl. VAT
€289.23incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Height | 47 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 63.7 kN |
Static load rating | 170 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
€315.74/ pieceexcl. VAT
€382.05incl. VAT
Estimated delivery date - 10/11/2026