




€157.89/ pieceexcl. VAT
€191.05incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 50 mm |
Outer Diameter | 95 mm |
Height | 46 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 59.2 kN |
Static load rating | 140 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
€165.32/ pieceexcl. VAT
€200.04incl. VAT
Estimated delivery date - 10/11/2026