




€88.50/ pieceexcl. VAT
€107.09incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 522 |
Inner Diameter | 30 mm |
Outer Diameter | 68 mm |
Height | 36 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 44.2 kN |
Static load rating | 96.5 kN |
Limiting speed | 3800 rpm |
Reference speed | 2800 rpm |
€93.73/ pieceexcl. VAT
€113.41incl. VAT
Estimated delivery date - 10/11/2026