SKF

SKF Thin section ball bearing Open FPXG 1200

  • ERIKS:13199756
  • Manufacturer:7316572338230
Image 1
Image 2
Image 1
Image 2
Thin section bearing type X = Four point contact bearing
For operating temperatures from -30°C to +110°C
Save to list

€2,777.09/ pieceexcl. VAT

€3,360.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FPX
Type
FPXG1200
Execution
Single row
Inner Diameter
304.8 mm
Outer Diameter
355.6 mm
Width
25.4 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
With flange
No