SKF

SKF Thin section ball bearing Open FPAAA 100

  • ERIKS:13199669
  • Manufacturer:7316577048042
Image 1
Thin section bearing type A = Angular contact ball bearing
Save to list

€288.17/ pieceexcl. VAT

€348.69incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FPA
Type
FPAAA100
Execution
Single row
Inner Diameter
25.4 mm
Outer Diameter
34925 mm
Width
4763 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
Lubrication
Standard
With flange
No