

€1,433.67/ pieceexcl. VAT
€1,734.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FPX..-2RS1 |
Type | FPXU608 |
Execution | Single row |
Inner Diameter | 165.1 mm |
Outer Diameter | 184.15 mm |
Width | 12.7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |