SKF

SKF Temperature probe TWIM 15-3

  • ERIKS:14299752
  • Manufacturer:7316579355186
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The portable induction heater TWIM 15 is designed to heat up roller bearings that are mounted with an interference fit onto a shaft. Heating the bearing causes it to expand, which eliminates the need to use force during installation. Generally, using the TWIM 15 to generate a 90 °C (162 °F) temperature difference between the bearing and shaft is sufficient to enable installation. In addition, the TWIM 15 can be used to heat other ring-shaped, metallic components, providing flexibility of use.

TWIM 15 advantages:
  • Innovative heating of bearings
  • Portable, compact and lightweight
  • No support yokes required
  • Automatic temperature monitoring
  • Detects bearing size and heats appropriately
  • Two power levels and three power configurations
  • User-friendly LED control panel
  • Quiet operation
Save to list

€257.55/ pieceexcl. VAT

€311.64incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TWIM
Type
Spare Magnetic Temperature Probe
Weight
0.03