




€8.02/ pieceexcl. VAT
€9.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 59.15 mm |
Cup width | 11.811 mm |
Sealing | No |
With flange | No |
€10.69/ pieceexcl. VAT
€12.93incl. VAT
Estimated delivery date - 13/11/2026