




€73.63/ pieceexcl. VAT
€89.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 161.925 mm |
Cup width | 38.1 mm |
Sealing | No |
With flange | No |
€134.77/ pieceexcl. VAT
€163.07incl. VAT
Estimated delivery date - 11/11/2026