




€92.67/ pieceexcl. VAT
€112.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 150.089 mm |
Cup width | 36.513 mm |
Sealing | No |
With flange | No |