




€66.46/ pieceexcl. VAT
€80.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 161.95 mm |
Cup width | 42.91 mm |
Sealing | No |
With flange | No |
€134.33/ pieceexcl. VAT
€162.54incl. VAT
3 In stock - Estimated delivery date 06/11/2026