




€50.85/ pieceexcl. VAT
€61.53incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 146.05 mm |
Cup width | 31.75 mm |
Sealing | No |
With flange | No |
€88.23/ pieceexcl. VAT
€106.76incl. VAT
Estimated delivery date - 10/11/2026