




€37.89/ pieceexcl. VAT
€45.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 139.992 mm |
Cup width | 28.575 mm |
Sealing | No |
With flange | No |
€68.71/ pieceexcl. VAT
€83.14incl. VAT
Estimated delivery date - 13/11/2026