




€12.57/ pieceexcl. VAT
€15.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cup |
Cup Outer diameter | 82.931 mm |
Cup width | 19.05 mm |
Sealing | No |
With flange | No |
€18.69/ pieceexcl. VAT
€22.61incl. VAT
Estimated delivery date - 11/11/2026