




€28.37/ pieceexcl. VAT
€34.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cone |
Inner Diameter | 50.8 mm |
Cone width | 23.656 mm |
Sealing | No |
With flange | No |
€33.57/ pieceexcl. VAT
€40.62incl. VAT
Estimated delivery date - 13/11/2026