




€66.40/ pieceexcl. VAT
€80.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Assembly type | Cone |
Inner Diameter | 82.55 mm |
Cone width | 37.542 mm |
Sealing | No |
With flange | No |
€120.41/ pieceexcl. VAT
€145.70incl. VAT
Estimated delivery date - 11/11/2026