

€21.59/ pieceexcl. VAT
€26.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PHF TB |
Type | 2525 |
Bore diameter | 60 mm |
Material | Cast iron |
Length | 63.5 mm |
Largest outside diameter | 85.7 mm |
Weight | 1.14 kg |