SKF

SKF Take-Up Unit Setscrew Locking WSTUC 35M-TPSS

  • ERIKS:13501399
  • Manufacturer:7316577856975
Image 1
Image 2
Image 1
Image 2
Save to list

€229.15/ pieceexcl. VAT

€277.27incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
WSTUC
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Bolt size
M 16
Shaft diameter
35 mm
Length
122 mm
Height
103 mm
Width
42.9 mm
Bearing
YAR 207-2LPW/SS
Housing
WSTUC 507MM
Dynamic load rating
21600 N
Static load rating
15300 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 507

  • Eriks:13501444
  • Manufacturer:ECB 507

€5.34/ pieceexcl. VAT

€6.46incl. VAT

2 In stock - Estimated delivery date 05/11/2026