




€132.53/ pieceexcl. VAT
€160.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | WSTUC |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Bolt size | M 16 |
Shaft diameter | 30 mm |
Length | 117 mm |
Height | 103 mm |
Width | 38.1 mm |
Bearing | YAR 206-2LPW/ZM |
Housing | WSTUC 506MM |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€5.02/ pieceexcl. VAT
€6.07incl. VAT
10 In stock - Estimated delivery date 05/11/2026