SKF

SKF Take-Up Unit Setscrew Locking WSTUC 30M-TPSS

  • ERIKS:13501398
  • Manufacturer:7316577831040
Image 1
Image 2
Image 1
Image 2
Save to list

€186.67/ pieceexcl. VAT

€225.87incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
WSTUC
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Bolt size
M 16
Shaft diameter
30 mm
Length
117 mm
Height
103 mm
Width
38.1 mm
Bearing
YAR 206-2LPW/SS
Housing
WSTUC 506MM
Dynamic load rating
16300 N
Static load rating
11200 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 506

  • Eriks:13501443
  • Manufacturer:ECB 506

€5.02/ pieceexcl. VAT

€6.07incl. VAT

10 In stock - Estimated delivery date 05/11/2026