

€179.15/ pieceexcl. VAT
€216.77incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 235 mm |
Height | 184 mm |
Shaft height | 140 mm |
Built-in size | 165 mm |
Dynamic load rating | 71500 N |
Static load rating | 54000 N |