

€125.45/ pieceexcl. VAT
€151.79incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Length | 225 mm |
Height | 167 mm |
Shaft height | 137 mm |
Built-in size | 151 mm |
Dynamic load rating | 62400 N |
Static load rating | 44000 N |
€7.30/ pieceexcl. VAT
€8.83incl. VAT
1 In stock - Estimated delivery date 05/11/2026