






€152.78/ pieceexcl. VAT
€184.86incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 186 mm |
Height | 146 mm |
Bearing | YAR 212-2F |
Housing | TUJ 512 |
Dynamic load rating | 52700 N |
Static load rating | 36000 N |