






€112.92/ pieceexcl. VAT
€136.63incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 149 mm |
Height | 117 mm |
Bearing | YAR 210-2F |
Housing | TUJ 510 |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |