






€102.83/ pieceexcl. VAT
€124.42incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 144 mm |
Height | 117 mm |
Bearing | YAR 209-2F |
Housing | TUJ 509 |
Dynamic load rating | 33200 N |
Static load rating | 21600 N |