






€76.40/ pieceexcl. VAT
€92.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 129 mm |
Height | 103 mm |
Bearing | YAR 207-2F |
Housing | TUJ 507 |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |