






€65.15/ pieceexcl. VAT
€78.83incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 114 mm |
Height | 104 mm |
Bearing | YAR 206-2F |
Housing | TUJ 506 |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |