




€125.30/ pieceexcl. VAT
€151.61incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Length | 171 mm |
Height | 146 mm |
Bearing | YAR 211-2F |
Housing | TU 511 M |
Dynamic load rating | 43600 N |
Static load rating | 29000 N |