SKF

SKF Take-Up Unit Setscrew Locking TU 40 TF

  • ERIKS:23770999
  • Manufacturer:7316571150765
Image 1
Image 2
Image 1
Image 2
Y-bearing take-up unit, cast housing, grub screw locking
Save to list

€86.86/ pieceexcl. VAT

€105.10incl. VAT

2 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
145 mm
Height
115 mm
Bearing
YAR 208-2F
Housing
TU 508 M
Dynamic load rating
30700 N
Static load rating
19000 N