SKF

SKF Take-Up Unit Setscrew Locking TU 30 TF

  • ERIKS:23770995
  • Manufacturer:7316570121117
Image 1
Image 2
Image 1
Image 2
Y-bearing take-up unit, cast housing, grub screw locking
Save to list

€62.33/ pieceexcl. VAT

€75.42incl. VAT

10 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
114 mm
Height
104 mm
Bearing
YAR 206-2F
Housing
TU 506 M
Dynamic load rating
19500 N
Static load rating
11200 N