SKF

SKF Take-Up Unit Setscrew Locking TU 2. TF

  • ERIKS:23770985
  • Manufacturer:7316570622430
Image 1
Image 2
Image 1
Image 2
Y-bearing take-up unit, cast housing, grub screw locking
Save to list

€130.53/ pieceexcl. VAT

€157.94incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2 in
Length
171 mm
Height
146 mm
Bearing
YAR 211-200-2F
Housing
TU 511 U
Dynamic load rating
43600 N
Static load rating
29000 N