




€51.28/ pieceexcl. VAT
€62.05incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1 in |
Length | 100 mm |
Height | 91 mm |
Bearing | YAR 205-100-2F |
Housing | TU 505 U |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |