




€84.39/ pieceexcl. VAT
€102.11incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.1/2 in |
Length | 145 mm |
Height | 115 mm |
Bearing | YAR 208-108-2F |
Housing | TU 508 U |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |