

€111.49/ pieceexcl. VAT
€134.90incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 149 mm |
Height | 117 mm |
Bearing | YET 210 |
Housing | TU 510 M |
Dynamic load rating | 35100 N |
Static load rating | 23200 N |