

€103.29/ pieceexcl. VAT
€124.98incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 144 mm |
Height | 117 mm |
Bearing | YET 209 |
Housing | TU 509 M |
Dynamic load rating | 33200 N |
Static load rating | 21600 N |