SKF

SKF Take-Up Unit Eccentric Locking Collar TU 40 FM

  • ERIKS:23770998
  • Manufacturer:7316577016942
Image 1
Y-bearing take-up unit, cast housing, eccentric locking collar
Save to list

86,95 €/ pieceexcl. VAT

105,21 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TU
Housing style
Take-up
Bearing type
Ball bearing
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
145 mm
Height
115 mm
Bearing
YET 208
Housing
TU 508 M
Dynamic load rating
30700 N
Static load rating
19000 N