

€62.25/ pieceexcl. VAT
€75.32incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 114 mm |
Height | 104 mm |
Bearing | YET 206 |
Housing | TU 506 M |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |