

€46.36/ pieceexcl. VAT
€56.10incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 97 mm |
Height | 92 mm |
Bearing | YET 204 |
Housing | TU 504 M |
Dynamic load rating | 12700 N |
Static load rating | 6550 N |